Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859545 FEMALE ELBOW 18-R3/4IN
MECALINE 859545 FEMALE ELBOW 18-R3/4IN
FEMALE ELBOW BRASS COMPRESSION FITTING
References
mecaline:
859545
rubix:
216A2549
ean:
3660338145452
Technical specifications
Connecting diameter
G3/4 ''
Material
Brass
Connecting diameter 2
18 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859545 FEMALE ELBOW 18-R3/4IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
G3/4 ''
Material
Brass
Connecting diameter 2
18 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
13.91
excl. VAT
/
Each
Ā£
16.69
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
SMC KFG2L0425-01S INSERT FITTING
MECALINE 858690 NUT 18
MECALINE 869676 OLIVE 10
MECALINE 859212 NON ORIENTABLE METRIC ELBOW 6/4-M12X1 5
MECALINE 869416 ELBOW FITTING 10 R3/8IN
MECALINE 869398 STRAIGHT MALE FITTING 10-R1/4IN
MECALINE 859429 BANJO FITTING 10-G 3/8IN
SMC KFV12N-04-X2 INSERT FITTING
MECALINE 859651 BANJO FITTING MALE ADJUSTABLE 14-G1/2IN
MECALINE 859116 MALE STRAIGHT FITTING 10/8-G1/8IN
MECALINE 859272 SINGLE BANJO 8/6-3/8
SMC KFG2T0425-02S INSERT FITTING
MECALINE 869379 NON ORIENTABLE ELBOW 10X8-R1/4IN
MECALINE 869409 ELBOW FITTING 4 R1/8IN
MECALINE 859306 WASHER BI-MATERIAL A 3/4