Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859116 MALE STRAIGHT FITTING 10/8-G1/8IN
MECALINE 859116 MALE STRAIGHT FITTING 10/8-G1/8IN
MALE PARALLEL STRAIGHT PUSH-ON FITTING
References
mecaline:
859116
rubix:
216A2371
ean:
3660338141546
Technical specifications
Connecting diameter
G1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
10 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859116 MALE STRAIGHT FITTING 10/8-G1/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
G1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.33
excl. VAT
/
Each
£
2.80
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
MECALINE 859171 ORIENTABLE STRAIGHT FITTING + SPRING 12/10-G3/8IN
MECALINE 859641 BANJO FITTING MALE ADJUSTABLE 4-G1/8IN
MECALINE 859168 ORIENTABLE STRAIGHT FITTING WITH SPRING 10/8 G1/4IN
MECALINE 859238 MALE ORIENTABLE TEE 8/6- R1/8IN
MECALINE 859306 WASHER BI-MATERIAL A 3/4
MECALINE 859513 MALE ELBOW 8-R1/4IN
MECALINE 859523 MALE ELBOW 15-R1/2IN
MECALINE 859713 CAPTIVE POLYAMIDE SEAL 1IN
MECALINE 858566 MALE STRAIGHT FITTING 5X3R1/8IN
SMC KFG2L1210-03S INSERT FITTING
SMC KFV08N-01-X2 INSERT FITTING
MECALINE 859416 STRAIGHT FEMALE FITTING 12-1/2
SMC KFG2H1210-03S INSERT FITTING
NORGREN 36000510 M ELB ADAPTER
MECALINE 859605 FEMALE STRAIGHT FITTING 6-1/4