Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859651 BANJO FITTING MALE ADJUSTABLE 14-G1/2IN
MECALINE 859651 BANJO FITTING MALE ADJUSTABLE 14-G1/2IN
BANJO BRASS COMPRESSION FITTING
References
mecaline:
859651
rubix:
216A2491
ean:
3660338146435
Technical specifications
Connecting diameter
g1/2 ''
Material
brass
Connecting diameter 2
14 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859651 BANJO FITTING MALE ADJUSTABLE 14-G1/2IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
g1/2 ''
Material
brass
Connecting diameter 2
14 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
31.25
excl. VAT
/
Each
Ā£
37.50
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
MECALINE 859525 MALE ELBOW 18-R1/2IN
MECALINE 859458 TEE FITTING 12 R1/4IN
SMC KFG2T0806-02S INSERT FITTING
MECALINE 859211 NON ORIENTABLE METRIC ELBOW 6/4-M12X1 25
MECALINE 859460 TEE FITTING 12 R1/2IN
MECALINE 859316 NUT WITH SPRING 6/4
MECALINE 859260 CORPS SIMPLE P/BANJO 4/2 7-1/8
MECALINE 869673 OLIVE 4
NORGREN 36055104 STM ELBOW CON
MECALINE 859474 BRANCH FITTING 8 R3/8IN
PARKER C3BPL4/6-1/8 STUD ELBOW 90DEG 4X6 MALE 1/8BSPT
MECALINE 859616 FEMALE STRAIGHT FITTING 14-1/2
MECALINE 859412 STRAIGHT FEMALE FITTING 8-3/8
MECALINE 859125 METRIC MALE STRAIGHT FITTING 4/2 7-M6
MECALINE 859193 FEMALE STRAIGHT FITTING WITH SPRING 3/8IN-G1/4IN