References
SMC:LQ3L5A-F
Rubix:2605097

Documents
Product details : SMC LQ3L5A-F HIGH PURITY FLUOROPOLYMER FITTING
LQ3, High Purity Fluororesin Fitting, Threaded Connection
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Material | pfa |
| Connection 1 | 3/8 |
| Profile | lq3l-f |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 76.14 excl. VAT
/ Each
£ 91.37 incl. VAT
- Delivery usually within ( 21 ) days