ROEBUCK 13852 SCREWDRIVER FEMALE HEXAGON 1/4 DRIVE 1.2 - 6.0 NM
Female hex 1/4" torque screwdriver
See technical informationSee documentsReferences
Roebuck:5049934
Rubix:2521496
EAN:3660338516849


Technical specifications
| Tightening torque, minimum | 1.2 N.m |
|---|---|
| Tightening torque, maximum | 6 N.m |
| Length | 155 mm |
Documents
Product details : ROEBUCK 13852 SCREWDRIVER FEMALE HEXAGON 1/4 DRIVE 1.2 - 6.0 NM
Standard: ISO 6789:2008
Accuracy is higher than the requirements for the standard.
Easy adjustment of the clamping torque with an easy-to-read N·m scale.
Ergonomic dual material handle design.
Accuracy is higher than the requirements for the standard.
Easy adjustment of the clamping torque with an easy-to-read N·m scale.
Ergonomic dual material handle design.
Technical specifications
Attributes
| Tightening torque, minimum | 1.2 N.m |
|---|---|
| Tightening torque, maximum | 6 N.m |
| Length | 155 mm |
| Weight | 0.235 kg |
Show UNSPSC/ECL@SS
£ 199.97 excl. VAT
/ Each
£ 239.96 incl. VAT
- Usually arrives within 14 working days