WERA 074790 7450 TORQUE SCREWDRIVER-MINI PRESET 1/4 HEX 10NCM 10-34NCM
Torque screwdrivers
See technical informationSee documentsReferences
Wera:05074790001
Rubix:209A3910
EAN:4013288179395
Documents
Product details : WERA 074790 7450 TORQUE SCREWDRIVER-MINI PRESET 1/4 HEX 10NCM 10-34NCM
Wera torque screwdriver. With a factory pre-set torque value set to the smallest scale value. For all applications, where the same constant torque and repeat accuracy are required. The torque can be changed with an extra tool within the measuring range (re-calibration kit can be ordered with the code number 05137003001). Afterwards you can check the set value using an off-the-shelf torque tester. Unlimited loosening torque for slackening stuck screws. Rapidaptor quick-release technology for rapid bit changes. Suitable for bits with a 1/4" external hexagon drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173). Multi-component Kraftform handle with hard and soft zones for high working speeds, whilst being easy on the hand.
Please note: 1 Ncm = 0.01 Nm.
Please note: 1 Ncm = 0.01 Nm.
Technical specifications
Attributes
| Length | 133 mm |
|---|
Show UNSPSC/ECL@SS
£ 52.86 excl. VAT
/ Each
£ 63.43 incl. VAT
- Delivery usually within ( 5 ) days
