WERA 074701 7441 TORQUE SCREWDRIVER ADJ 1/4 HEX 1.2-3.0NMX0.10NM


Adjustable Torque Screwdriver

References
wera:05074701001
rubix:2517687
ean:4013288100658
brand logo
brand logo
Technical specifications
Tightening torque, minimum1.2 N.m
Tightening torque, maximum3 N.m
Length260 mm
See all Specifications

Product details : WERA 074701 7441 TORQUE SCREWDRIVER ADJ 1/4 HEX 1.2-3.0NMX0.10NM


Wera torque screwdriver. Variable torque setting option with highest precision. Simple adjustment of the required torque value without any special tools. Easy-to-read scale value; audible click signal. Rapidaptor quick-release technology for rapid bit change. Unlimited torque to loosen seized screws. Multi-component Kraftform handle with hard and soft zones for high working speeds, whilst being easy on the hand. Suitable for bits with 1/4" hexagon head drive as per DIN ISO 1173-C 6. 3 and E 6. 3 (ISO 1173).

Strengths

•Adjustable Kraftform torque screwdriver with Rapidaptor quick-release chuck
Suitable for bits with 1/4" hex head drive
Rapidaptor technology for rapid bit change
Distinct signal when pre-set value is reached
Numerical torque value indicator

Technical specifications


Attributes
Tightening torque, minimum1.2 N.m
Tightening torque, maximum3 N.m
Length260 mm
Weight188 g
Show UNSPSC/ECL@SS
£ 80.87 excl. VAT
/ Each
£ 97.04 incl. VAT
  • In stock: Next day delivery