Torque screwdrivers TORSIOMAX
Tightening torque, minimum | 100 N.m |
---|---|
Tightening torque, maximum | 500 N.m |
Length | 205 mm |
Logistics dimensions (L x W x H) | 40x0x205 mm |
---|---|
Logistic Weight | 455 g |
Tightening torque, minimum | 100 N.m |
Tightening torque, maximum | 500 N.m |
Length | 205 mm |
Weight | 0.445 kg |
Usually arrives within 14 working days