CAMOZZI BSP ADAPTOR-FEM CONNECTOR-M5 THREAD 2543 M5
Female Sleeve
See technical informationSee documentsReferences
Camozzi:2543 M5
Rubix:203A3206
Manufacturer :2543 M5


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | m5 |
| Max. service pressure | 80 bar |
Documents
Product details : CAMOZZI BSP ADAPTOR-FEM CONNECTOR-M5 THREAD 2543 M5
The wide range of connection fittings in the 2000 series includes straight, L, T and cross fittings, male or female, and provides the necessary support for the design of compressed air systems.
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | m5 |
| Max. service pressure | 80 bar |
| Profile | equal adaptor |
| Connection 2 | g 3/8 |
| Min. temperature | -40 °C |
| Max. temperature | 120 °C |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 0.92 excl. VAT
/ Each
£ 1.10 incl. VAT
- Delivery usually within ( 21 ) days