FESTO 8030312 REDUCING NIPPLE NPFC-R-G12-G38-MF
NPFC Reducing Nipple
See technical informationSee documentsReferences
Festo:NPFC-R-G12-G38-MF
Rubix:117A4224
Manufacturer :8030312
EAN:4052568064143

Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | g 1/2 in |
| Max. service pressure | 50 bar |
Documents
Product details : FESTO 8030312 REDUCING NIPPLE NPFC-R-G12-G38-MF
Threaded fitting, reducing nipple. External thread/internal thread.
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | g 1/2 in |
| Max. service pressure | 50 bar |
| Profile | reducing nipple |
| Connection 2 | g 3/8 in |
Show UNSPSC/ECL@SS
£ 21.20 excl. VAT
/ 10 pieces
£ 25.44 incl. VAT
- Delivery usually within ( 2 ) days