References
SMC:M-01AN-6
Rubix:2605315
EAN:3618035942454

Product details : SMC M-01AN-6 FITTING
Series M and MS miniature fittings are for use with air connections in confined areas. The hose nipple and hose elbow styles accept nylon, soft nylon and polyurethane tubing. The body of the MS series is stainless steel, making it possible to use this fitting in corrosive applications.
•Simple connection/disconnection
•High retaining force
•Miniature size
•Accepts many styles of plastic tubing
Model: M-01AN-6 (Port Size [R(PT)1/8], Barb Fitting for Nylon Tubing, Tube Size Ø6XØ4)
•High retaining force
•Miniature size
•Accepts many styles of plastic tubing
Model: M-01AN-6 (Port Size [R(PT)1/8], Barb Fitting for Nylon Tubing, Tube Size Ø6XØ4)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x18x10 mm |
|---|---|
| Logistic Weight | 6 g |
| Material | rvs |
Show UNSPSC/ECL@SS
£ 1.53 excl. VAT
/ Each
£ 1.84 incl. VAT
- Delivery usually within ( 4 ) days