FESTO 8030314 REDUCING NIPPLE NPFC-R-G18-M5-FM


Reducing Nipple

References
festo:NPFC-R-G18-M5-FM
rubix:133A8600
manufacturer :8030314
ean:4052568064167
brand logo
brand logo
Technical specifications
MaterialNickel-Plated Brass
Connection 1G 1/8 in
See all Specifications

Product details : FESTO 8030314 REDUCING NIPPLE NPFC-R-G18-M5-FM


Reducing nipple NPFC-R-G18-M5-FM Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1

Technical specifications


Attributes
MaterialNickel-Plated Brass
Connection 1G 1/8 in
Connection 2M5
Show UNSPSC/ECL@SS
Ā£ 8.70 excl. VAT
/ 10 pieces
Ā£ 10.44 incl. VAT
  • Delivery usually within ( 6 ) days