MECALINE STRAIGHT MALE 8-G3/8IN859594

MALE PARALLEL STRAIGHT BRASS COMPRESSION FITTING

See technical informationSee documents

References

Mecaline:859594
Rubix:214A5346
EAN:3660338145902
PARALLEL STRAIGHT FITTING  8-3/8

Technical specifications

Connecting diameterg3/8 ''
Connecting diameter 28 mm
See all Specifications

Documents

Product details : MECALINE STRAIGHT MALE 8-G3/8IN859594


Material: Brass. EN 1254-2:2000 standard compliant.

Technical specifications


Attributes
Connecting diameterg3/8 ''
Connecting diameter 28 mm
Materialbrass
£ 4.74 excl. VAT
/ Each
£ 5.69 incl. VAT
  • Usually arrives within 14 working days