MECALINE 859608 FEMALE STRAIGHT FITTING 8-3/8
FEMALE STRAIGHT BRASS COMPRESSION FITTING
See technical informationSee documentsReferences
Mecaline:859608
Rubix:216A2586
EAN:3660338146039

Documents
Product details : MECALINE 859608 FEMALE STRAIGHT FITTING 8-3/8
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
| Connecting diameter | g3/8 '' |
|---|---|
| Connecting diameter 2 | 8 mm |
| Material | brass |
Show UNSPSC/ECL@SS
£ 7.68 excl. VAT
/ Each
£ 9.22 incl. VAT
- Usually arrives within 14 working days
