Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859177 FEMALE STRAIGHT FITTING 8/6-G1/8IN
MECALINE 859177 FEMALE STRAIGHT FITTING 8/6-G1/8IN
FEMALE STRAIGHT PUSH-ON FITTING
References
mecaline:
859177
rubix:
216A2582
ean:
3660338142109
Technical specifications
Connecting diameter
G1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859177 FEMALE STRAIGHT FITTING 8/6-G1/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
G1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.21
excl. VAT
/
Each
£
6.25
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
MECALINE 859232 FEMALE ELBOW 8/6-G1/4IN
MECALINE 859184 FEMALE STRAIGHT FITTING 12/10-G3/8IN
MECALINE 859609 FEMALE STRAIGHT FITTING 10-1/4
MECALINE 859224 ORIENTABLE ELBOW8/6-G1/8IN
MECALINE 859708 CAPTIVE POLYAMIDE SEAL 1/8
SMC KFV12N-04-X2 INSERT FITTING
MECALINE 869380 NON ORIENTABLE ELBOW 10X8-R3/8IN
SMC KFG2H1210-02S INSERT FITTING
MECALINE 859632 ADAPTER -6-G1/4IN
MECALINE 9241922 MALE ELBOW 6-R1/4IN859511
SMC KFG2T1613-03S INSERT FITTING
NORGREN 36053013 STR M ADAPTER
MECALINE 859225 ORIENTABLE ELBOW8/6-G1/4IN
SMC KFG2T1075-02S INSERT FITTING
MECALINE 859089 ORIENTABLE STRAIGHT MALE FITTING 6/4-R1/4IN