MECALINE 869374 NON ORIENTABLE ELBOW 6X4-R1/4IN


MALE TAPER ELBOW PUSH-ON FITTING

References
mecaline:869374
rubix:216A2329
ean:3660338231162
brand logo
brand logo
Technical specifications
Connecting diameterR1/4 ''
MaterialNickel-plated brass
Connecting diameter 26 mm
See all Specifications

Product details : MECALINE 869374 NON ORIENTABLE ELBOW 6X4-R1/4IN


Material: Nickel plated brass. Temperature: -20°C...80°C

Technical specifications


Attributes
Connecting diameterR1/4 ''
MaterialNickel-plated brass
Connecting diameter 26 mm
Type of threadingConical
Show UNSPSC/ECL@SS
£ 4.30 excl. VAT
/ Each
£ 5.16 incl. VAT
  • In stock: Next day delivery