Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859285 DOUBLE BANJO 5/3-M5
MECALINE 859285 DOUBLE BANJO 5/3-M5
DOUBLE BANJO BODY PUSH-ON FITTING
References
mecaline:
859285
rubix:
216A2249
ean:
3660338143076
Technical specifications
Connecting diameter
M5 ''
Material
Nickel-plated brass
Connecting diameter 2
5 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859285 DOUBLE BANJO 5/3-M5
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
M5 ''
Material
Nickel-plated brass
Connecting diameter 2
5 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.28
excl. VAT
/
Each
£
3.94
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
MECALINE 859052 PLUG 8
MECALINE 869381 NON ORIENTABLE ELBOW 12X10-R3/8IN
MECALINE 859452 TEE FITTING 8 R1/8IN
SMC KFV12N-02 INSERT FITTING
SMC KFG2T0403-01S INSERT FITTING
MECALINE 859474 BRANCH FITTING 8 R3/8IN
MECALINE 859273 SINGLE BANJO 8/6-1/2
MECALINE 859089 ORIENTABLE STRAIGHT MALE FITTING 6/4-R1/4IN
MECALINE 859405 TEE FITTING 18-R1/2IN
MECALINE 869364 NON-ORIENTABLE STRAIGHT MALE FITTING 6X4 R1/8IN
MECALINE 859545 FEMALE ELBOW 18-R3/4IN
MECALINE 859650 BANJO FITTING MALE ADJUSTABLE 14-G3/8IN
MECALINE 859058 PLUG 18
MECALINE 858905 NUT 6/4-M10X1
MECALINE 859399 TEE FITTING 10-R3/8IN