Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859644 BANJO FITTING MALE ADJUSTABLE 8-G1/8IN
MECALINE 859644 BANJO FITTING MALE ADJUSTABLE 8-G1/8IN
BANJO BRASS COMPRESSION FITTING
References
mecaline:
859644
rubix:
216A2499
ean:
3660338146367
Technical specifications
Connecting diameter
G1/8 ''
Material
Brass
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859644 BANJO FITTING MALE ADJUSTABLE 8-G1/8IN
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
G1/8 ''
Material
Brass
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
9.60
excl. VAT
/
Each
Ā£
11.52
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
MECALINE 858600 MALE TEE 12X10 -R3/8IN
SMC KFG2V0806-02S INSERT FITTING
MECALINE MALE ELBOW 12-R1/4IN859518
MECALINE 859459 TEE FITTING 12 R3/8IN
MECALINE 859219 ORIENTABLE ELBOW 10/8-R1/4IN
MECALINE 858905 NUT 6/4-M10X1
SMC KFG2T1209-02S INSERT FITTING
MECALINE 859286 DOUBLE BANJO 6/4-1/8
MECALINE 859404 TEE FITTING 16-R1/2IN
MECALINE 859274 SINGLE BANJO 10/8-1/8
MECALINE 859449 TEE FITTING 4 R1/8IN
SMC KFV12N-04-X2 INSERT FITTING
MECALINE 859523 MALE ELBOW 15-R1/2IN
MECALINE 859116 MALE STRAIGHT FITTING 10/8-G1/8IN
MECALINE 859188 FEMALE STRAIGHT FITTING WITH SPRING 8/4-G3/8IN