Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 858907 NUT 8/6-M12X1
MECALINE 858907 NUT 8/6-M12X1
NUT FOR PUSH-ON FITTING
References
mecaline:
858907
rubix:
216A2342
ean:
3660338139758
Technical specifications
Material
nickel-plated brass
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858907 NUT 8/6-M12X1
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Material
nickel-plated brass
Model
8/6 m12x1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.69
excl. VAT
/
Each
£
0.83
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
MECALINE 859020 OLIVE 16 S
MECALINE STRAIGHT MALE 10-G3/8IN859596
MECALINE 859274 SINGLE BANJO 10/8-1/8
MECALINE 859715 CAPTIVE POLYAMIDE SEAL MM5
MECALINE 859082 SINGLE BANJO HOUSING 6/4-M5
MECALINE 859450 TEE FITTING 6-R1/8IN
MECALINE 734344 MALE TEE 10X8 R1/4IN
MECALINE 859115 MALE STRAIGHT FITTING 8/6-G1/2IN
MECALINE 859394 TEE FITTING 6-R1/4IN
MECALINE 858571 MALE STRAIGHT FITTING 12X10 R1/2IN
MECALINE 859147 ORIENTABLE FITTING WITH SPRING FOR HOSE 6/4 R1/8IN
MECALINE 859091 ORIENTABLE STRAIGHT MALE FITTING 8/6-R1/4IN
MECALINE 859095 ORIENTABLE STRAIGHT MALE FITTING 12/10-R3/8IN
MECALINE 859608 FEMALE STRAIGHT FITTING 8-3/8
MECALINE 859046 NUT 16