Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859481 FEMALE TEE FITTING 4-1/8
MECALINE 859481 FEMALE TEE FITTING 4-1/8
FEMALE TEE BRASS COMPRESSION FITTING
References
mecaline:
859481
rubix:
216A2609
ean:
3660338144844
Technical specifications
Connecting diameter
g1/8 ''
Material
brass
Connecting diameter 2
4 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859481 FEMALE TEE FITTING 4-1/8
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
g1/8 ''
Material
brass
Connecting diameter 2
4 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
4.17
excl. VAT
/
Each
Ā£
5.00
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
MECALINE 859400 TEE FITTING 12-R3/8IN
MECALINE 858584 NON ORIENTABLE ELBOW 5X3 - 5X3-R1/8IN
MECALINE 869415 ELBOW FITTING 10 R1/4IN
MECALINE 858582 CROSS UNION 15X12 5
NORGREN 36053028 STR M ADAPTER
MECALINE 859274 SINGLE BANJO 10/8-1/8
MECALINE 859253 FITTING BRANCH 8/6-R1/4IN
MECALINE 859614 FEMALE STRAIGHT FITTING 12-1/2
MECALINE MALE ELBOW 14-R1/2IN859522
MECALINE 859218 ORIENTABLE ELBOW 8/6-R1/4IN
SMC KFH12N-04-X2 INSERT FITTING
MECALINE 859650 BANJO FITTING MALE ADJUSTABLE 14-G3/8IN
MECALINE 859182 FEMALE STRAIGHT FITTING 10/8-G3/8IN
MECALINE 859120 MALE STRAIGHT FITTING 12/10-G3/8IN
SMC KFG2L0604-01S INSERT FITTING