MECALINE 858582 CROSS UNION 15X12 5

UNION CROSS PUSH-ON FITTING

See technical information

References

Mecaline:858582
Rubix:216A2236
EAN:3660338136528
CROSS UNION  15X12,5

Technical specifications

Connecting diameter 215 mm
See all Specifications

Product details : MECALINE 858582 CROSS UNION 15X12 5


Material: Nickel plated brass. Temperature: -20°C...80°C

Technical specifications


Attributes
Connecting diameter 215 mm
Materialnickel-plated brass
£ 20.67 excl. VAT
/ Each
£ 24.80 incl. VAT
  • Usually arrives within 14 working days