Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859253 FITTING BRANCH 8/6-R1/4IN
MECALINE 859253 FITTING BRANCH 8/6-R1/4IN
MALE TAPER RUN-TEE PUSH-ON FITTING
References
mecaline:
859253
rubix:
216A2279
ean:
3660338142772
Technical specifications
Connecting diameter
1/4 ''
Material
nickel-plated brass
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859253 FITTING BRANCH 8/6-R1/4IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
1/4 ''
Material
nickel-plated brass
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.59
excl. VAT
/
Each
£
4.31
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
MECALINE 859263 SINGLE BANJO 5/3-1/8
MECALINE 859175 FEMALE STRAIGHT FITTING 6/4-G1/4IN
MECALINE 859160 ORIENTABLE STRAIGHT FITTING + SPRING 6/4-M12X1
MECALINE 869669 NUT 8
MECALINE 859057 PLUG 16
MECALINE 859452 TEE FITTING 8 R1/8IN
MECALINE 859713 CAPTIVE POLYAMIDE SEAL 1IN
MECALINE 859635 ADAPTER -8-G3/8IN
SMC KFG2L0403-01S INSERT FITTING
MECALINE 859415 STRAIGHT FEMALE FITTING 12-3/8
SMC KFG2T1075-03S INSERT FITTING
MECALINE 734341 MALE TEE 6X4 R1/8IN
MECALINE 859091 ORIENTABLE STRAIGHT MALE FITTING 8/6-R1/4IN
MECALINE 858583 NON ORIENTABLE ELBOW 4X2 7-R1/8IN
MECALINE 859411 STRAIGHT FEMALE FITTING 8-1/4