References
Festo:B-3/8-20
Rubix:118A2254
Manufacturer :534215
EAN:4052568048662

Documents
Product details : FESTO 534215 BLANKING PLUG B-3/8-20
Blanking plug B-3/8-20 As per DIN 908, with sealing ring. Container size=20, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84x70x57 mm |
|---|---|
| Logistic Weight | 24,9 g |
| Material | steel, galvanized |
| Connection 1 | 3/8 |
| Profile | b |
| Connection 2 | g 3/8 |
| Type of threading | bspp |
Show UNSPSC/ECL@SS
£ 29.60 excl. VAT
/ 20 pieces
£ 35.52 incl. VAT
- In stock: Next day delivery