References
Festo:NPFC-R-G18-M5-F
Rubix:391A4178
Manufacturer :8069219
EAN:4052568297572

Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | m5 |
| Max. service pressure | 50 bar |
Documents
Product details : FESTO 8069219 REDUCING SLEEVE
Reducing sleeve NPFC-R-G18-M5-F 8069219
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | m5 |
| Max. service pressure | 50 bar |
| Profile | npfc |
| Connection 2 | g1/8 |
Show UNSPSC/ECL@SS
£ 1.41 excl. VAT
/ Each
£ 1.69 incl. VAT
- Delivery usually within ( 2 ) days