References
Festo:SEU-1/8
Rubix:107A0440
Manufacturer :4616
EAN:4052568000714

Technical specifications
| Material | die-cast zinc (housing);nbr (sealing) |
|---|---|
| Connection 1 | g 1/8 |
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 4616 QUICK EXHAUST VALVE SEU-1/8
Quick exhaust valve SEU-1/8 With built-in silencer. Valve function=Quick exhaust, Pneumatic Connection, port 1=G1/8, Pneumatic Connection, port 2=G1/8, Mounting type=Threaded, Standard nominal flow rate, exhaust=550 l/min
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x41x26 mm |
|---|---|
| Logistic Weight | 66,05 g |
| Material | die-cast zinc (housing);nbr (sealing) |
| Connection 1 | g 1/8 |
| Max. service pressure | 10 bar |
| Profile | seu |
| Connection 2 | g 1/8 |
Show UNSPSC/ECL@SS
£ 39.36 excl. VAT
/ Each
£ 47.23 incl. VAT
- In stock: Next day delivery