MECALINE ISO B12 Y FIXED COUPLING CONNECTING 1/2 853519
FEMALE THREADED WITH TWIN SAFETY COUPLING - ISO B
See technical informationSee documentsReferences
Mecaline:853519
Rubix:216A3126
EAN:3660338096075
Documents
Product details : MECALINE ISO B12 Y FIXED COUPLING CONNECTING 1/2 853519
MECALINE coupling enable connection and disconnection in complete safety, via a pressurisation mechanism that guarantees disconnection with no rick of hose-whip. These safety couplings are compliant with the standards ISO 4414 -DIN EN 983 -ISO 6150 Series C (Ø 5.5 mm flow Passage). Material: Reinforced Polymeric body. Flow: 883 l/min at 6 bar with Delta P 10%. Max working pressure: 12 bars . Temperature: -15°C to + 70°C
Technical specifications
Attributes
| Connection 1 | 1/2 |
|---|---|
| Material | glass fiber reinforced polymer |
Show UNSPSC/ECL@SS
£ 46.79 excl. VAT
/ Each
£ 56.15 incl. VAT
- In stock: Next day delivery

