References
Festo:KS4-1/2-A
Rubix:123A6150
Manufacturer :531676
EAN:4052568047870

Technical specifications
| Connection 1 | g 1/2 |
|---|---|
| Material | nickel-plated brass (housing) |
Documents
Product details : FESTO 531676 QUICK COUPLING PLUG KS4-1/2-A
Quick coupling plug KS4-1/2-A For self-closing quick coupling connectors. Nominal size=7,85 mm, Operating pressure complete temperature range=-0,95 - 12 bar, Standard nominal flow rate=1301 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x25x25 mm |
|---|---|
| Logistic Weight | 54,9 g |
| Connection 1 | g 1/2 |
| Material | nickel-plated brass (housing) |
| Profile | ks4 |
| Max. temperature | 60 °C |
| Weight | 0.055 kg |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 4.21 excl. VAT
/ Each
£ 5.05 incl. VAT
- Delivery usually within ( 2 ) days