Festo PUN-H Tube - Food Grade
Inner diameter | 6 mm |
---|---|
Outer diameter | 1 mm |
Reel length | 50 m |
This tubing provides maximum flexibility in standard applications thanks to an extremely
wide range of options. Its hydrolysis-resistance makes it suitable for water applications, food safe environments and cleanrooms. This FDA-compliant and corrosion-resistant tube is made of 100% polymer and is very easy to install thanks to the “one click principle”.
Inner diameter | 6 mm |
---|---|
Outer diameter | 1 mm |
Reel length | 50 m |
Colour | Red |
Material | Polyurethane |
In stock: Next day delivery