NORTON 66623327508 F996 QUANTUM FIBRE DISC 180MM P60 PK25
Quantum - Fiber Discs
See technical informationReferences
Norton:66623327508
Rubix:80254513
EAN:3157629399064

Product details : NORTON 66623327508 F996 QUANTUM FIBRE DISC 180MM P60 PK25
Norton Quantum F996 fibre disc is made up of extremely high density SG ceramic abrasive providing exceptionally high performance and high material rate even at low pressure, Norton Quantum has two options of backings available for increased product life time.
Fiber Discs - Norton QUANTUM - 180x22mm Gr60
Strengths
Very large material removal even at low pressure. Little warming and fouling.
Applications
Grinding
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Grain | 60 |
| Application | grinding |
| Reaming diameter | 22 mm |
| Type of abrasive | ceramic |
Show UNSPSC/ECL@SS
£ 60.46 excl. VAT
/ Each
£ 72.55 incl. VAT
- Delivery usually within ( 10 ) days
