References
Superseded Ref:866934
Roebuck:886419
Rubix:222A5027
EAN:3660338398483

Documents
Product details : ROEBUCK 886419 CERAMIC FIBRE DISC 125 MM 120G
Ceramic Fibre disc
Strengths
Specially designed for use on cool grinding on stainless steel and heat-resistant steels. Ceramic micro-fracturing grain generates an excellent surface finish.
Applications
Stainless steel and heat-resistant steels
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 120 |
| Reaming diameter | 22.23 mm |
| Type of abrasive | ceramic |
Show UNSPSC/ECL@SS
£ 1.53 excl. VAT
/ Each
£ 1.84 incl. VAT
- Usually arrives within 14 working days
