References
Superseded Ref:866924
Roebuck:886410
Rubix:222A5012
EAN:3660338398391

Documents
Product details : ROEBUCK 886410 ZIRCONIUM FIBRE DISC 125 MM 80G
Zirconia Fibre discs
Strengths
Good stock removal rate for medium pressure grinding and deburring of steel and stainless steel
Applications
Steel and metal alloys
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 80 |
| Application | steel and metal alloys |
| Reaming diameter | 22.23 mm |
| Type of abrasive | aluminium zirconia |
Show UNSPSC/ECL@SS
£ 1.25 excl. VAT
/ Each
£ 1.50 incl. VAT
- In stock: Next day delivery
