3M 33544 HOOKIT FLEXIBLE ABRASIVE FOAM DISC 150MM P2000 PK20


3M™ Hookit™ Flexible Abrasive Foam Disc

References
3m:33544
rubix:219A8931
manufacturer :7100100156
ean:04054596201248
brand logo
brand logo
Technical specifications
Diameter150 mm

Product details : 3M 33544 HOOKIT FLEXIBLE ABRASIVE FOAM DISC 150MM P2000 PK20


3M™ Hookit™ Flexible Abrasive Foam Discs are composed of a soft foam which conforms to irregular surfaces and is comfortable to use by hand. It can be used wet or dry and by hand or machine in blending applications. 3M™ Hookit™ Flexible Abrasive Foam Discs and Sheets have excellent dust and water control thanks to hundreds of laser-perforated holes ensuring a clean, dust-free working environment. These discs have excellent cut and finish.
3M™ Hookit™ Flexible Abrasive Foam Discs combine flexible aluminium oxide abrasives with a soft foam backing to create a high performing, versatile blending abrasive for wet or dry use by hand or machine.

Strengths

Extremely versatile blending abrasive;Can be used wet or dry;Suitable for use by hand or machine;Excellent Dust and water control

Technical specifications


Attributes
Diameter150 mm
Show UNSPSC/ECL@SS
£ 56.95 excl. VAT
/ Each
£ 68.34 incl. VAT
  • Usually arrives within 14 working days