3M 09358 FINESSE-IT BUFFING PAD RED AND WHITE 127MM HARD
3M™ Finesse-it™ Felt Buffing Pad
See technical informationReferences
3M:7000016906
Rubix:80296235
Manufacturer :7000016906
EAN:3134375382861

Product details : 3M 09358 FINESSE-IT BUFFING PAD RED AND WHITE 127MM HARD
3m finesse-it buffing pad red and white 125mm hard 09358a
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 250x130x130 mm |
|---|---|
| Package weight | 710,7 g |
| Diameter | 127 mm |
| Grain | coarse |
Show UNSPSC/ECL@SS
£ 2.58 excl. VAT
/ Each
£ 3.10 incl. VAT
- Delivery usually within ( 13 ) days