References
Roebuck:886329
Rubix:222A5016
EAN:3660338397639

Documents
Product details : ROEBUCK 886329 ZIRCONIUM FIBRE DISC 180 MM 80G
Zirconia Fibre discs
Strengths
Good stock removal rate for medium pressure grinding and deburring of steel and stainless steel
Applications
Steel and metal alloys
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Grain | 80 |
| Application | steel and metal alloys |
| Reaming diameter | 22.23 mm |
| Type of abrasive | aluminium zirconia |
Show UNSPSC/ECL@SS
£ 2.03 excl. VAT
/ Each
£ 2.44 incl. VAT
- In stock: Next day delivery
