KLINGSPOR 312449 PS33CK SELF-FASTENING PAPER DISC 225MM P80 18H PK50
PS 33 CK Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:312449
Rubix:417A1119
EAN:4014855181421

Product details : KLINGSPOR 312449 PS33CK SELF-FASTENING PAPER DISC 225MM P80 18H PK50
PS 33 CK disc self-fastening, 225 mm grit 80 hole pattern GLS55
Technical specifications
Attributes
| Diameter | 225 mm |
|---|---|
| Grain | 80 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | c-paper |
| Series | ps 33 ck |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 60.84 excl. VAT
/ Each
£ 73.01 incl. VAT
- Delivery usually within ( 5 ) days