References
Superseded Ref:866933
Roebuck:886418
Rubix:222A5026
EAN:3660338398476

Documents
Product details : ROEBUCK 886418 CERAMIC FIBRE DISC 125 MM 80G
Ceramic Fibre disc
Strengths
Specially designed for use on cool grinding on stainless steel and heat-resistant steels. Ceramic micro-fracturing grain generates an excellent surface finish.
Applications
Stainless steel and heat-resistant steels
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 80 |
| Reaming diameter | 22.23 mm |
| Type of abrasive | ceramic |
Show UNSPSC/ECL@SS
£ 1.51 excl. VAT
/ Each
£ 1.81 incl. VAT
- Usually arrives within 14 working days
