Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
ROEBUCK 886415 CERAMIC FIBRE DISC 115 MM 120G
ROEBUCK 886415 CERAMIC FIBRE DISC 115 MM 120G
Fibre disc
References
roebuck:
886415
rubix:
222A5021
ean:
3660338398445
Technical specifications
Diameter
115
mm
Grain
120
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 886415 CERAMIC FIBRE DISC 115 MM 120G
Ceramic Fibre disc
Strengths
Specially designed for use on cool grinding on stainless steel and heat-resistant steels. Ceramic micro-fracturing grain generates an excellent surface finish.
Applications
Stainless steel and heat-resistant steels
Technical specifications
Attributes
Diameter
115
mm
Grain
120
Reaming diameter
22.23
mm
Type of abrasive
Ceramic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.35
excl. VAT
/
Each
£
1.62
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
3M 39066 XTRACT CUBITRON II NET DISC 710W 150MM NO HOLE 80+ PK50
3M 51156 HOOKIT PURPLE ABRASIVE DISC 260L 150MM 15 HOLE P600 PK50
NORTON 77696067125 UNW DD 125X12X22 U4401 NOR SIFI3 T27B N+
SIA 5816.8425.0080 1950 SIASPEED DISC 80MM P80 PK 50
3M 7100349585 CUBITRON3 FIBRE DISC 1182C 80+ 180MM X 22MM PK25
SIA 1950 SIASPEED DISC 125MM 9 HOLE P240 PACK OF 100 4690.7985.0240
ROEBUCK 886412 CERAMIC FIBRE DISC 115 MM 40G
3M 89734 787C FIBRE DISC 115 X 22MM 60+ SINGLE
3M 7100331731 CUBITRON3 ROLOC DURABLE EDGE DISC 1184F 36+ 76MM PK50
3M 11419 ROLOC DISC TR 361F 2IN P240
3M 05532 SCOTCH-BRITE ROLOC SURFACE COND DISC SC-DR 76MM A CRS BROWN
NORTON 662661020546 RAPID BLEND DISC 115X12.7X22.23MM FINE
NORTON 63642585194 DSC DI 150X0 A275 NOR P220 VL1
3M 45703 CUBITRONII HOOKIT CLOTH DISC 947A 127MM NO HOLE 40+ PK25
GISS 866448 ALOX QUICK-CHANGE DISC 50 MM P120