BAHCO 1-160-06-2-0 6IN SQUARE FILE CUT 2

File 1-160

See technical informationSee documents
References
Bahco:1-160-06-2-0
Rubix:80187082
EAN:7311518019822
brand logo
Technical specifications
Shapesquare
Length150 mm
See all Specifications
Documents

Product details : BAHCO 1-160-06-2-0 6IN SQUARE FILE CUT 2


For filing grooves, rectangular holes, inside corners and for fine-adjustment of cutting tools
Shape: Surfaces tapered towards tip
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Double cut
Industry pack unhandled

Strengths

Engineering Square Files Bastard/Second/Smooth Cut Unhandled

Technical specifications


Attributes
Logistic Weight40 g
Shapesquare
Length150 mm
Type of cutsecond
Section6 mm
Show UNSPSC/ECL@SS
£ 5.93 excl. VAT
/ Each
£ 7.12 incl. VAT
  • Delivery usually within ( 14 ) days