References
Bahco:1-160-08-2-0
Rubix:116A0285
EAN:7311518019853

Documents
Product details : BAHCO 1-160-08-2-0 8IN SQUARE FILE CUT 2
For filing grooves, rectangular holes, inside corners and for fine-adjustment of cutting tools
Shape: Surfaces tapered towards tip
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Double cut
Industry pack unhandled
Shape: Surfaces tapered towards tip
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Double cut
Industry pack unhandled
Strengths
Engineering Square Files Bastard/Second/Smooth Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Shape | square |
| Length | 200 mm |
| Type of cut | second |
| Section | 200x8 mm |
Show UNSPSC/ECL@SS
£ 6.87 excl. VAT
/ Each
£ 8.24 incl. VAT
- Delivery usually within ( 14 ) days
