Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
GEDORE 8729 6.1/4 FLAT CONTACT FILE DOUBLE CUT HANDLED
GEDORE 8729 6.1/4 FLAT CONTACT FILE DOUBLE CUT HANDLED
Contact point file 8729
References
gedore:
8729
rubix:
80105610
manufacturer :
6771080
ean:
4010886677100
Technical specifications
Shape
Flat
Length
150
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 8729 6.1/4 FLAT CONTACT FILE DOUBLE CUT HANDLED
Contact file In blue PVC tear-off wallet
Technical specifications
Attributes
Logistic Weight
9
g
Shape
Flat
Length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.13
excl. VAT
/
Each
£
4.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 2-305-16-1-0 16CM OVAL NEEDLE FILE CUT 1
ROEBUCK BARRETTE NEEDLE FILE 16CM CUT 2
BAHCO 449 BLADE
ROEBUCK WOOD RASP HALF ROUND BASTARD 200MM
VALLORBE LA2401-160-2 NEEDLE FILE PILLAR 16CM CUT 2
ROEBUCK ENGINEERS FILE 8 SQUARE SMOOTH
DRAPER 71288 CHISEL KNIFE
ROEBUCK HANDLED ENGINEERS FILE 14 INCH HAND BASTARD
BAHCO 1-230-12-3-2 12IN ROUND WITH HANDLE CUT 3
BAHCO 2-302-16-4-0 16CM 3SQUARE NEEDLE FILE CUT 4
SANDVIK 620-20H10 SCRAPER 5765031
BAHCO 1-230-10-1-0 10IN ROUND FILE CUT 1
BAHCO 1-170-04-2-2 4IN 3 SQUARE WITH HANDLE CUT 2
BAHCO 1-230-06-3-2 6IN ROUND WITH HANDLE CUT 3
FACOM DRD.MD250EMA HLF RND FILE SCD CUT 250MM HAN