References
Bahco:1-230-08-1-0
Rubix:247A4467
EAN:7311518020309



Product details : BAHCO 1-230-08-1-0 8IN ROUND FILE CUT 1
For filing holes, large fillets and concave surfaces
Shape: Tapered towards the point
4" and 6" fully pointed, 8" and longer semi-pointed
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Double cut
Industry pack unhandled
Shape: Tapered towards the point
4" and 6" fully pointed, 8" and longer semi-pointed
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Double cut
Industry pack unhandled
Strengths
Engineering Round Files Bastard/Second/Smooth Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 75 g |
|---|---|
| Shape | round |
| Length | 200 mm |
| Handle | without |
| Section | 8 mm |
Show UNSPSC/ECL@SS
£ 6.47 excl. VAT
/ Each
£ 7.76 incl. VAT
- Delivery usually within ( 14 ) days
