References
Bahco:6-342-08-2-0
Rubix:016930
EAN:7311518021733

Documents
Product details : BAHCO 6-342-08-2-0 8IN HALF ROUND RASP MEDIUM
For work in wood, plywood, wallboard, plastics and other soft materials
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Shape | half-round |
| Length | 200 mm |
| Handle | without |
| Type of cut | medium |
| Section | 21 mm |
Show UNSPSC/ECL@SS
£ 11.72 excl. VAT
/ Each
£ 14.06 incl. VAT
- Delivery usually within ( 14 ) days
