FACOM CAR.MD250EMA SQUARE FILE SCD CUT 250MM HAND
CAR.MDEMA-Semi-soft square files
See technical informationReferences
Facom:CAR.MD250EMA
Rubix:395A5330
EAN:3148518602204



Product details : FACOM CAR.MD250EMA SQUARE FILE SCD CUT 250MM HAND
CAR.MDEMA-Semi-soft square files
- Square files with handle.
- Double square on 4 cuts.
- Presentation: ergonomic plastic sleeves (resistant to the most aggressive workshop solvents).
Recommended for steel, cast iron, brass and hard plastics roughing work. Standard: NFE 75- 001, NFE 75- 002. Mid- sweet model. Number of pieces: 1. Square type.
- Square files with handle.
- Double square on 4 cuts.
- Presentation: ergonomic plastic sleeves (resistant to the most aggressive workshop solvents).
Recommended for steel, cast iron, brass and hard plastics roughing work. Standard: NFE 75- 001, NFE 75- 002. Mid- sweet model. Number of pieces: 1. Square type.
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Packaged dimensions (D x W x H) | 415x46x27 mm |
| Package weight | 205 g |
| Shape | square |
| Length | 250 mm |
| Handle | with |
| Type of cut | - double square on 4 cuts. |
| Section | 10x10 mm |
Show UNSPSC/ECL@SS
£ 14.95 excl. VAT
/ Each
£ 17.94 incl. VAT
- Delivery usually within ( 14 ) days
