Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK KNIVE NEEDLE FILE 16CM CUT 2 880022
ROEBUCK KNIVE NEEDLE FILE 16CM CUT 2 880022
Needle file
References
roebuck:
880022
rubix:
209A7314
ean:
3660338334924
Technical specifications
Shape
other
Length
160
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK KNIVE NEEDLE FILE 16CM CUT 2 880022
Cross size.
Technical specifications
Attributes
Shape
other
Length
160
mm
Type of cut
knife needle file
Section
6x2,5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.77
excl. VAT
/
Each
£
10.52
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
BAHCO 2-302-16-4-0 16CM 3SQUARE NEEDLE FILE CUT 4
GEDORE 8719 2-10 FILE TRIANGULAR 6769420
ROEBUCK DREADNOUGHT FILE 14 INCH HAND
FACOM CAR.MD250EMA SQUARE FILE SCD CUT 250MM HAND
ROEBUCK BI MATERIAL HANDLED ENGINEERS ROUND FILE BASTARD CUT 250MM
ROEBUCK NEEDLE FILE 16CM HALF ROUND DIAMOND 880045
ROEBUCK BI MATERIAL HANDLED ENGINEERS ROUND FILE BASTARD CUT 150MM
ROEBUCK ENGINEERS FILE 10 SQUARE SECOND
VALLORBE LAM001-160-2 MIDGET NEEDLE FILE PILLAR 16CM CUT 2
BAHCO 4-190-07-2-2 7IN DBL END SAW FILE HANDLED
BAHCO 1-210-04-1-0 4IN HALF ROUND FILE CUT 1
BAHCO 1-210-06-2-0 6IN HALF ROUND FILE CUT 2
ROEBUCK HANDLED ENGINEERS FILE 8 INCH FLAT SMOOTH
ROEBUCK ENGINEERS FILE 8 SQUARE SMOOTH
PFERD 11075203 CHAIN SAW FILE 412 4X3 200 X 5.5 CLASSIC