References
Superseded Ref:866551
Roebuck:886459
Rubix:222A5093
EAN:3660338398858

Documents
Product details : ROEBUCK 886459 CERAMIC FILE BELT 20 X 520 MM G80
Ceramic file belts
Strengths
Designed for heavy duty applications with the highest stock removal, reduced heat, loading and glazing
Applications
Stainless steel, inconels and extremely hard materials
Technical specifications
Attributes
| Length | 520 mm |
|---|---|
| Width | 20 mm |
| Grain | 80 |
| Application | stainless steel, inconels and extremely hard materials |
Show UNSPSC/ECL@SS
£ 1.77 excl. VAT
/ Each
£ 2.12 incl. VAT
- In stock: Next day delivery
