Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK 886450 CERAMIC FILE BELT 10 X 330 MM G80
ROEBUCK 886450 CERAMIC FILE BELT 10 X 330 MM G80
File belts
References
roebuck:
886450
rubix:
222A5083
ean:
3660338398766
Technical specifications
Length
330
mm
Width
10
mm
Grain
80
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 886450 CERAMIC FILE BELT 10 X 330 MM G80
Ceramic file belts
Strengths
Designed for heavy duty applications with the highest stock removal, reduced heat, loading and glazing
Applications
Stainless steel, inconels and extremely hard materials
Technical specifications
Attributes
Length
330
mm
Width
10
mm
Grain
80
Application
Stainless steel, inconels and extremely hard materials
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.88
excl. VAT
/
Each
£
1.06
incl. VAT
In stock: Next day delivery
Select variants (12)
Add to cart
Check our products from related categories
KLINGSPOR 4137 533 X 75 X 40G LINISHING BELT
3M 04239 PAPER ROLL 241UZ 115MMX50M P120
3M 23923 BELT 984F 36+ B 60 X 3500
63642552143 13X305 R822 P60 SANDING BELT
3M 20260 CUBITRON II BELT 947A 120+ 50 X 450 MM
3M 546487 CUBITRON II CLOTH BELT 947A 10 MM X 330 MM 80+
3M 7100329004 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 50MM X 3500MM
MAKITA P-36734 ABRASIVE BELT 30X533 240G 9031 PK5
DEWALT ABRASIVE BELT 64 X 356MM 150G PACK OF 3 DT3664-QZ
3M 21159 CUBITRON II BELT 984F 80+ 30 X 1250 MM
3M 13928 DF SURFACE CONDITIONING LS BELT DF-BL ACRS 13 X 457MM
ROEBUCK 886446 ZIRCONIUM FILE BELT 20 X 520 MM G60
3M 14619 CUBITRON II CLOTH BELT 947A 20 MM X 520 MM 120+
3M 11770 SURFACE CONDITIONING LS BELT SC-BL SSFN 110 X 3000 MM
ROEBUCK L000220220 B QUALITY LOOSE FOLD OPEN MOP 8 X 1 INCH 0220220X