NORTON 63642536137 RAPID PREP BELT AMED 13 X 305MM
Rapid Prep Extra Flex - File Belts
See technical informationSee documentsReferences
Norton:63642536137
Rubix:210A3458
EAN:8711479624353

Documents
Product details : NORTON 63642536137 RAPID PREP BELT AMED 13 X 305MM
Norton offers a range of file belts designed to perform on intricate shapes and contours. RapidPrep is reinforced with a special nylon fibre net backing (scrim) to increase the resistance to tearing. They are extremely flexible and provide a unique combination of aggressive performance, long life and improved finish.
Strengths
Vortex engineered grain technology combines the cutting speed of coarse grits with the finish of fine grits
Durable product for blending, finishing, cleaning, and light deburring
Most consistent cutting and finishing surface conditioning products on the market
Clean Bond technology - smear free, does not load on aluminium or soft metals
Achieve a burr-free, paintable finish in fewer steps without damaging the base material
Friable grain structure keeps Ra specs throughout belt life and reduces scrap & rework
Durable product for blending, finishing, cleaning, and light deburring
Most consistent cutting and finishing surface conditioning products on the market
Clean Bond technology - smear free, does not load on aluminium or soft metals
Achieve a burr-free, paintable finish in fewer steps without damaging the base material
Friable grain structure keeps Ra specs throughout belt life and reduces scrap & rework
Technical specifications
Attributes
| Length | 305 mm |
|---|---|
| Width | 13 mm |
| Grain | medium |
| Application | blending;finishing;cleaning;light deburring |
Show UNSPSC/ECL@SS
£ 2.17 excl. VAT
/ Each
£ 2.60 incl. VAT
- Delivery usually within ( 10 ) days
