References
Superseded Ref:866537
Roebuck:886446
Rubix:222A5078
EAN:3660338398728

Documents
Product details : ROEBUCK 886446 ZIRCONIUM FILE BELT 20 X 520 MM G60
Zirconia file belts
Strengths
Zirconia grain continually exposes new cutting surfaces for long belt life even on demanding applications
Applications
Ferrous and non ferrous metals and wood
Technical specifications
Attributes
| Length | 520 mm |
|---|---|
| Width | 20 mm |
| Grain | 60 |
| Application | ferrous and non ferrous metals and wood |
Show UNSPSC/ECL@SS
£ 0.97 excl. VAT
/ Each
£ 1.16 incl. VAT
- Usually arrives within 14 working days
