KLINGSPOR 367544 CS922Y 20 X 520 MM P40 FILE BELT PACK 10
CS 922 Y ACT CEVOLUTION File Belt
See technical informationReferences
Klingspor:367544
Rubix:264A3306
EAN:4014855515905

Product details : KLINGSPOR 367544 CS922Y 20 X 520 MM P40 FILE BELT PACK 10
CS 922 Y belt ceramic, 20 x 520 mm grit 40 F4G
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Width | 520 mm |
| Grain | 40 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 17.47 excl. VAT
/ Each
£ 20.96 incl. VAT
- Usually arrives within 14 working days