KLINGSPOR 4128 LS309XH PORTABLE SANDER BELT 65X410MM GRIT 120 F5 PK10
LS 309 XH Abrasive Short belt for handheld machines
See technical informationReferences
Klingspor:4128
Rubix:417A0616
EAN:4014855017263

Product details : KLINGSPOR 4128 LS309XH PORTABLE SANDER BELT 65X410MM GRIT 120 F5 PK10
LS 309 XH woodworking belt, 65 x 410 mm grit 120 F5
Technical specifications
Attributes
| Length | 65 mm |
|---|---|
| Width | 410 mm |
| Grain | 120 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 13.50 excl. VAT
/ Each
£ 16.20 incl. VAT
- Delivery usually within ( 5 ) days